Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Super Caliper

5.00 (1)
Purpose
For measuring step gap, outer diameter , inner diameter ,and depths ., For measuring step gap, outer diameter , inner diameter ,and depths ., For measuring step gap, outer diameter , inner diameter ,and depths ., For measuring step gap, outer diameter , inner diameter ,and depths .
2014 TRUSCO Published Page
1-0825
Depth Bar
Yes
Protection Level
IP67
Minimum Display (mm)
0.01
Instrumental Error (mm)
+/-0.02
Power
Solar cells
...see all>
Product Options
ADD TO CART
Weight (g) TRUSCO Part Number Vernier Length (mm) Measuring Range (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) TRUSCO Part Number Vernier Length (mm) Measuring Range (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
180 292-8892 (For inside) 16.5 (outside use) 40 0 to 150 1PC 1 CD67-S15PS 36930643 249.99 SGD
In stock
210 292-8906 (For inside) 20.0 (outside use) 50 0 to 200 1PC 1 CD67-S20PS 36930661 299.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
With work on a milling cutter
5
From Japan
On 2015-07-15 22:03:19
I used this digital caliper before replacing the battery and becoming malfunctioning and I used this caliper as I was using it for over 5 years! Numerals are easy to see and presbyopia, so digital display is saved by themselves because they are easy to read Because the prescription is 10% discount but the price is expensive But since I use it at work every day I think that a caliper is a sure product at Mitutoyo! Digital caliper will break down either, so I think that it is a product to use as a replacement. It is easy to use.
This review is about item#36930661.

Related Products