Buy more than* S$200* and get FREE SHIPPING

Depth Micrometer

Purpose
For wide range measurement.
2014 TRUSCO Published Page
1-0846
Rod Diameter (mm)
4
Base Dimensions (mm)
101.6
Minimum Display (mm)
0.001
Instrumental Error (mm)
+/-0.03
Power
(SR44) x1 or button-type silver oxide battery (included)
Measuring Range (mm)
0 to 150
Weight (g)
540
Overall Length (mm)
151.9
TRUSCO Part Number
355-6964
Specification
There is measurement data output terminal
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DMC100150MB 37066687 -
Discontinued
[x]
ADD TO CART

Related Products