Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

R Detector Caliper

4.00 (1)
Purpose
Measure outer dia of civil engineering tube and axle wheel., Measure outer dia of civil engineering tube and axle wheel.
2014 TRUSCO Published Page
1-0910
Overall Length x Width x Thickness (mm)
180x39.5x5
Depth Bar
Nothing
Instrumental Error (mm)
+/-0.2
Minimum Scale (mm)
0.1
Measuring Range (mm)
0.5 to 150
Weight (g)
55
Material
SUS420J2 hardening
TRUSCO Part Number
311-0168
Accessories
Strap
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RC-150 36930826 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
R-face wooden counter shape measurement
4
From Japan
On 2016-10-01 19:15:56
Because the scale is small, it is hard to see, so it will be easier to use if you get it with a digital display. Also, the slide is slightly too loose and moves when reading after setting.
This review is about item#36930826.

Related Products