Buy more than* S$200* and get FREE SHIPPING

Standard Cylinder Gauge, Dial Gauge

4.00 (3)
Repeat Precision (micrometer)
3
Minimum Display (mm)
0.01
Specification
Dial gauge
...see all>
Product Options
ADD TO CART
2015 Trusco Published Pages Repeat Accuracy (micro m) Weight (kg) 2014 TRUSCO Published Page Measuring Range (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages Repeat Accuracy (micro m) Weight (kg) 2014 TRUSCO Published Page Measuring Range (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 0920 3 0.68 1-0863 18-35 377-4937 1Set 1 CDI-35 39422056 179.99 SGD
In stock
- - 1.1 1-0863 50 to 100 330-8146 1Set 1 CDI-100 36930984 189.99 SGD
In stock
- - 0.52 1-0863 10 to 18 330-8162 1Set 1 CDI-18 36931002 279.99 SGD
In stock
- - 1.05 - 35 - 50 - 1Set 1 CDI-50 36931011 209.99 SGD
In stock
- - 1.15 - 50 - 160 - 1Set 1 CDI-160 36930993 249.99 SGD
In stock
- - - 1-0863 6 to 10 330-8138 1Set 1 CDI-10 36930975 239.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Engine maintenance etc.
5
From Japan
On 2017-01-07 23:21:30
I heard that it is less reliable compared to Mitutoyo but I think that even if you actually try it you can use it without problems.
This review is about item#36930984.
Motorcycle engine overhaul
2
From Japan
On 2015-11-25 18:52:52
Although I bought it because the price was cheap, the way of packing was sloppy, because the transparent cover of the measuring part of the dial gauge was broken so as to adjust the length appropriately by hand, cracks were contained. Although it would be judged that measurement had no influence, it was impression that it is not treated as precision instrument. Compared with Mitutoyo dial gauge at hand, although there was no big error, there were subtle differences depending on measurement range. Since it is not 1/1000 mm precision, it seems that internal certification is also going on, but I wanted you to be able to check the part made in China instead of domestic product on the page of monoteraw. If so, I think that I bought Mitutoyo products even if it was a little expensive. I reflect on my own responsibility that I misunderstood "domestic production" on the display "Niigata".
This review is about item#36931011.
Engine O / H
5
From Japan
On 2013-09-06 14:54:23
It can measure precisely without needle shake.
This review is about item#36930984.

Related Products