Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Long Stroke Dialgauge

Purpose
Unevenness of the plane surface, quality check of mounting of the workpiece, deflection of shaft, displacement measurement of squareness, etc.., Unevenness of the plane surface, quality check of mounting of the workpiece, deflection of shaft, displacement measurement of squareness, etc.., Unevenness of the plane surface, quality check of mounting of the workpiece, deflection of shaft, displacement measurement of squareness, etc.., Unevenness of the plane surface, quality check of mounting of the workpiece, deflection of shaft, displacement measurement of squareness, etc..
2014 TRUSCO Published Page
1-0853
Mounting Diameter (mm phi)
(Shaft diameter) 8
Minimum Display (mm)
0.01
Scale Specification
0-100
...see all>
Product Options
ADD TO CART
Scale Material (Body) Diameter (mm) Measuring Force (N) Measuring Range (mm) Weight (g) TRUSCO Part Number Repeat Precision (micrometer) Long Needle 1 Turn (mm) (Indication Error) Total Measuring Range (microm) Return Error (microm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Scale Material (Body) Diameter (mm) Measuring Force (N) Measuring Range (mm) Weight (g) TRUSCO Part Number Repeat Precision (micrometer) Long Needle 1 Turn (mm) (Indication Error) Total Measuring Range (microm) Return Error (microm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.01 Steel (Any) 58 3.5 or less 0 to 50 270 341-8081 5 1 +/-40 9 1PC 1 DI-5058 36931151 239.99 SGD
Shipped after 2018-04-27
- - (Dial) 58 3.0 or less 0 to 30 210 341-8073 - - - - 1PC 1 DI-3058 36931142 129.99 SGD
Shipped after 2018-04-27
ADD TO CART

Related Products