Buy more than* S$200* and get FREE SHIPPING

Dial Gauge

Purpose
Machinery measurement, assembling on special purpose machine, etc. Use in narrow space.
2014 TRUSCO Published Page
1-0855
Diameter (mm)
(Any) 55
Mounting Diameter (mm phi)
(Shaft diameter) 8
Back Cover Specification
Flat back cover
Lid
Flat back cover
Minimum Display (mm)
0.1
Scale Specification
+/-0.5-10
Measuring Force (N)
1.4 or less
Measuring Range (mm)
0 to 10
Weight (g)
135
TRUSCO Part Number
296-0524
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TM-91F 36931185 69.22 SGD
In stock
ADD TO CART

Related Products