Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Dial Indicator, Small

Repeat Precision (micrometer)
3
Dimensions C (phi mm)
35.6
Long Needle 1 Turn (mm)
1
(Indication Error) Total Measuring Range (microm)
16
(Indication Error) Single Rotation (microm)
14
(Indication Error) 1 / 2 Rotaion (m)
12
Return Error (microm)
4
Dimension G(mm)
13.8
Dimensions B (mm)
22.1
Dimensions E (mm)
22.2
Dimension F (mm)
25
Dimensions A (mm)
40
Scale Interval (mm)
0.01
Series
1
Measuring Range (mm)
5
...see all>
Product Options
ADD TO CART
2015 Trusco Published Pages TRUSCO Part Number Mitutoyo Part Number Scale Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages TRUSCO Part Number Mitutoyo Part Number Scale Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 0911 452-3873 1160T 0-100 1pc 1 DG0.01-5MM 89644913 129.99 SGD
In stock
- - 1162T 100-0 1pc(s) 1 -- 86900913 129.99 SGD
In stock
ADD TO CART

Related Products