Buy more than* S$200* and get FREE SHIPPING

Electric Counter

4.50 (2)
Storage Temperature (degree c)
-10 - +60
Count Range
-9999 - 19999
Operating Temperature and Humidity Range
The (non-condensing) +40 degree C / 85% RH - 5 degree C
Dimensions (Vetical x Horizontal x Thickness) (mm)
78x51x19
Power
(CR2032) x1 or coin-type lithium battery (included)
Standard
CE compliant
Weight (g)
40
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DK-2300 36931377 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Confirm availability of parking lot
5
From Japan
On 2016-10-10 16:53:20
Since subtraction can be performed as well as addition, the remaining number can always be confirmed. There were no other handy instruments like this.
This review is about item#36931377.
Counting work
4
From Japan
On 2014-10-29 21:55:14
A minus counter is very convenient. For example, you can count on one push with +1 for every 100 cars parked car parking lot and -1 for every car. You can choose all four counting methods in total, but the selection method opens the back and ... complicated point. I am dissatisfied with the point that the touch of the count up button is soft and there are many misoperations.
This review is about item#36931377.

Related Products