Buy more than* S$200* and get FREE SHIPPING

Magnet Holder

5.00 (1)
Magnet Dimension (Width x Depth x Height) (mm)
50x60x55
Arm Mounting Screw Diameter
M8x1.25
Arm Length (mm)
101/71 under 110 tip / top
Adsorption Ability (N)
800
Overall Height (mm)
362
Weight (kg)
1.35
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DG61003 36931474 249.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine adjustment
5
From Japan
On 2018-02-12 15:39:47
I think that it can be fine-tuned at the tip and it is quite easy to use.
This review is about item#36931474.

Related Products