Buy more than* S$200* and get FREE SHIPPING

Marking Laser

3.00 (3)
Illumination Angle
70 degree
Size (mm)
62 (Zenchijimi-ji) x87
Optical Output
Less than 5mW (Class 2M JIS C6802 2005)
Focus Adjustment
Lens focal variable
Light Source
635nm red semiconductor laser (10mW element used)
Power
AC100V
Weight (g)
190
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ML-7010 36931587 349.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Wood working
1
From Japan
On 2016-06-13 14:02:48
This is the third purchase. Although it is the lifespan of the laser, it can not be said unconditionally because there are individual differences, but I held it for about a year with 8 hours a day × 280 days working days. However, very regretfully, the price has risen every time I purchase this item. It is very disappointing and unavoidable that I am thinking about purchasing 1 or 2 units a year. Monotaro Mr. This intentional price rise How about somehow? There seems to be no price increase for the manufacturer.
This review is about item#36931587.
Pattern adjustment at the time of manufacture (cutting) of clothes
4
From Japan
On 2015-07-28 21:00:59
It also is very easy to work because the brightness of the line is also sharp and draws a thin long line.
This review is about item#36931587.
Marking of wood processing
4
From Japan
On 2015-05-28 10:55:24
After product arrival, it was installed and used immediately. There are five stars because it is perfect for laser irradiation distance and line density. Unfortunately there is no indication of "average usage time" of usage time - one star. I will use the full 8 hours a day and try to observe how long it can be used. (I think that individual differences are large) I think that as long as the number of working days 288 days / year, if I can use it for one year I will continue to purchase it.
This review is about item#36931587.

Related Products