Buy more than* S$200* and get FREE SHIPPING

Square Thick Wide 30cm, Magnet

Measuring Range (cm)
0 - 30
Length 2 (mm)
320
Length 1 (mm)
160
Scale
Front and back cm 8-stage scale
Weight (g)
144
Thickness (mm)
2
Width (mm)
20
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 10425 36931596 37.91 SGD
Shipped after 2017-01-23
ADD TO CART

Related Products