Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Anti Rust Square

4.00 (2)
Purpose
Measure and inspect rectangular, Measure and inspect rectangular
2014 TRUSCO Published Page
1-0883
Stand Width (mm)
42
Stand Length (mm)
170
Width (mm)
40
Specification
mm scale on both side.
...see all>
Product Options
ADD TO CART
Nominal Dimension (mm) Weight (g) Thickness (mm) Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Dimension (mm) Weight (g) Thickness (mm) Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
200 140 1.49 (Rod) 200 354-1959 1PC 1 9045-B-200 37067021 31.99 SGD
In stock
400 245 1.49 (Rod) 400 354-1983 1PC 1 9045-B-400 37067082 42.99 SGD
In stock
250 200 - (Rod) 250 354-1967 1PC 1 9045-B-250 37067046 49.99 SGD
Shipped after 2018-05-10
300 225 - (Rod) 300 354-1975 1PC 1 9045-B-300 37067064 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Working at work
3
From Japan
On 2015-11-08 22:34:52
With this, if you have anything of white (metal base), I would like to have it aligned.
This review is about item#37067021.
Scribe work
5
From Japan
On 2015-03-28 10:03:40
Because the lines of the scale are thick, I do not care very much for precision work, but handling is easy to use with reasonable size. It is easy to understand intuitively that the width of the stopper is exactly 10 mm, so the work is easy. I would like to purchase a little larger one. I was satisfied with this price as long as the graduation line was thin.
This review is about item#37067021.

Related Products