Buy more than* S$200* and get FREE SHIPPING

Dial Thickness Gauge

Purpose
Measure metal and nonferros material thickness and outer diameter., Measure metal and nonferros material thickness and outer diameter.
2014 TRUSCO Published Page
1-0862
Gauge Head
10mm flat
Plug Depth (mm)
30
Minimum Display (mm)
0.001
Power
(SR44) x1 or button-type silver oxide battery (included)
Measuring Range (mm)
0 to 12
Weight (g)
410
TRUSCO Part Number
342-8516
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SMD-565J-L 37067913 629.99 SGD
In stock
ADD TO CART

Related Products