Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Single Protractor

5.00 (1)
Size (mm)
100x70x16
Instrumental Error
+/-10 '
Weight (g)
160
Specification
Measure range of 360 degree per 10' unit
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SP-403 36931806 83.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fine adjustment of pipe angular cutting
5
From Japan
On 2016-10-14 17:52:56
There is a sense of stability of weight to some extent, there is no blur on the scale, even when drawing the center clamp handle easy to see Even if the scale is thrusted and it does not move, it surely tightens so it is safe but it is hard to read the memory if it is slightly dark.
This review is about item#36931806.

Related Products