Buy more than* S$200* and get FREE SHIPPING

Digital Bevel Gauge

Caution
Use of some place of the magnetic is not allowed, for it's magnetic sensor., Use of some place of the magnetic is not allowed, for it's magnetic sensor.
2014 TRUSCO Published Page
1-0904
Size (mm)
107.5x57x27.75
Instrumental Error
+ / -5 '
Display Units
0.00 degree 0 degree 0 minutes (or 60 hexadecimal) (decimal)
Repetition Accuracy
1 minute
Battery life (hours)
About 80 (AAA alkaline batteries x 2 pcs.)
Functions
Count up direction switching, preset, display value hold
Minimum Measurable Value
0.01 degree or 1 minute
Power
X2 AAA batteries (included)
Weight (g)
300
Measuring Range
180 °
TRUSCO Part Number
311-0141
Accessories
Bracket, clamp screw
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HG-36 36931815 589.99 SGD
Shipped after 2018-04-26
ADD TO CART

Related Products