Buy more than* S$200* and get FREE SHIPPING

Scriber C

4.00 (8)
Type
Pen type needle-tip w/super-hard tip
Weight (g)
12
Overall Length (mm)
140
Shaft Diameter (phi mm)
8
Material
Body: ABS resin
TRUSCO Part Number
332-6136
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 78654 36931842 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 4.00
8 Customer Reviews
The reviews are automatic translation.
Working at work
3
From Japan
On 2015-11-08 22:41:06
I think that the body of the pen (black part) is better made of metal, there is somewhat concern in strength. Also, I would appreciate it if you could make the clip springy and make it easy for you to put thick cloth.
This review is about item#36931842.
Used in metal processing.
5
From Japan
On 2015-02-25 20:51:13
It is easy to use and strong. Also when not in use the needle part of the tip is stored and it is very safe.
This review is about item#36931842.
Marking to aluminum etc.
1
From Japan
On 2015-02-22 14:36:12
I could not use it as soon as the cap broke. Since it can be sold separately, we will only sell caps.
This review is about item#36931842.
Metal parts scribe
4
From Japan
On 2014-08-03 22:28:03
There is no problem with a straight scribe with a shortened needle. I do not know how strong it is. So, we use terribly slugs of circles and curves to which somewhat impossible force is applied.
This review is about item#36931842.
Scribe work
5
From Japan
On 2014-07-07 13:20:58
There is a sense of security that the pen tip is a chuck type and the needle can be fixed securely. The angle of the needle tip is also good.
This review is about item#36931842.
Used for scribe of aluminum plate.
5
From Japan
On 2013-11-07 22:43:50
It is easy to use with feeling like drawing a line with a pen. It is unknown about the strength because it is used only for aluminum this time. It is safe because you can store the needle when not in use.
This review is about item#36931842.
Scribble of aluminum plate
4
From Japan
On 2012-05-19 09:04:55
It is too long with ordinary scribe needles, it is difficult to handle and it is difficult to position pinpoint, and if you use it for a long time it will hurt your fingertips, but this product is very easy. However, as you can see in the reviews of other people, somewhat dissatisfied with the easy-to-break points when kneading the tip of the needle.
This review is about item#36931842.
I am using it for scribbling of sheet metal, scribing at the position for confirming the gap.
5
From Japan
On 2011-11-18 15:08:56
It is the point that you can store a needle with a sense of a penpen. If used carefully, it is a tool that can be used for quite a while. Please do not use it for a miscellaneous use method such as twisting work repeatedly. Due to raising the hardness, the needle is easily broken.
This review is about item#36931842.

Related Products