Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Marking Needle C Replacement Wick

5.00 (3)
Tip Point Diameter (mm)
2
Weight (g)
1
Overall Length (mm)
38
TRUSCO Part Number
332-6128
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(2PC) 1 78650 36931851 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
When a brass plate is injured
5
From Japan
On 2016-08-15 22:48:13
It is thin, durable and lasts longer so it is used from before
This review is about item#36931851.
Engine repair
5
From Japan
On 2016-07-12 19:45:19
It is accurate as the needle is thin. It is a repeater
This review is about item#36931851.
I often use it in metal processing.
5
From Japan
On 2015-02-25 20:35:56
I think the price is reasonable, very easy to use and durability is excellent.
This review is about item#36931851.

Related Products