Buy more than* S$200* and get FREE SHIPPING

LED lighting magnifier (LSK-CF wide type)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Electronic parts, precision parts, as exterior equipment for the visual inspection, such as processing parts.
Arm Length (mm)
600
Clamp Width (mm)
15-60
Power Consumption (W)
19
...see all>
Product Options
ADD TO CART
Magnification Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Magnification Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 3.4 354-6527 1pc(s) 1 LSK-CF WIDE 2X 37410222 1,329.99 SGD
Shipped after 2018-02-28
3 3.4 354-6535 1pc(s) 1 LSK-CF WIDE 3X 37410231 1,369.99 SGD
Shipped after 2018-02-28
4 3.8 354-6543 1pc(s) 1 LSK-CF WIDE 4X 37410247 1,339.99 SGD
Shipped after 2018-02-28
ADD TO CART

Related Products