Buy more than* S$200* and get FREE SHIPPING

ESCHENBACH Working Loupe

Purpose
Detailed work, base assembly, inspection, PC work., Detailed work, base assembly, inspection, PC work.
2014 TRUSCO Published Page
1-1195
AS ONE Part Number
1-9854-01
Lens Size (mm)
29x33
Magnification
2.0 to 2.5
Weight (g)
49
Finishing Material
Crane parts: ABS plastic lens: PxM [[(R)]] resin
TRUSCO Part Number
392-4564
Specification
Lens: PxM [[(R)]] with lens nose type adjustment parts. Working Distance (mm): 400
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 162451 40414412 159.90 SGD
Shipped after 2017-07-24
ADD TO CART

Related Products