Buy more than* S$200* and get FREE SHIPPING

Illuminated magnifier (O-LIGHT F Inverter type)

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
In every scene from the processing of products and components to the inspection.
Arm Length (mm)
900
Clamp Width (mm)
15-60
Power
AC100V
Power Consumption (W)
23
...see all>
Product Options
ADD TO CART
Weight (kg) TRUSCO Part Number Magnification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) TRUSCO Part Number Magnification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.4 239-6696 2 1pc(s) 1 O-LIGHTFX2 36932104 579.99 SGD
In stock
2.7 239-6718 4 1pc(s) 1 O-LIGHTFX4 36932682 709.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Appearance inspection of character defects, scratches, etc. of printed products
5
From Japan
On 2016-12-14 14:40:19
For arm type, it is widely used for observing the surface, GOOD. I bought it with 4 times this magnification, but it was good to purchase it very easily. I think that it is better to make the lens wiping object a little bigger, I thought that it may be attached as a service.
This review is about item#36932682.

Related Products