Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Glass Scale

5.00 (1)
Minimum Indication (mm)
0.1
Dimensions (Diameter phi x Thickness) (mm)
26x1.5
Weight (g)
2
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 S-100 36932147 13.92 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Upon microscope photography, in order to confirm the size of the object to be photographed.
5
From Japan
On 2015-05-14 16:50:41
But has been used as an objective micrometer of substitutes, the precision at this price, it is those hard to place for many people. However, the transport from Monotarou, because sent encased in a container does not fit the size of the commodity (a small cardboard box), there is a Kirai transportation fee is too high. In transport by a small envelope with a cushion, considered to be sufficient.
This review is about item#36932147.

Related Products