Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Length (mm) 2014 TRUSCO Published Page Mirror Shape Mirror Dimensions (mm) Weight (g) Material (frame) Mirror Size (phi mm) Overall Length (mm) TRUSCO Part Number Antenna Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) 2014 TRUSCO Published Page Mirror Shape Mirror Dimensions (mm) Weight (g) Material (frame) Mirror Size (phi mm) Overall Length (mm) TRUSCO Part Number Antenna Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Antenna) 530 - Elliptic type 50x80 56 - - 245 - 660 - Brass 1PC 1 75756 36932244 10.99 SGD
In stock
- 2-0896 Elliptic type 25x50 42 - - 213 to 700 335-3281 - 1PC 1 75757 36932226 10.99 SGD
In stock
- 2-0896 Round shape 36 40 - - 197 to 686 335-3303 - 1PC 1 75759 36932235 10.99 SGD
In stock
- - - - - Resin 60 530 335-3290 - 1PC 1 75758 10710567 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
When checking the contents of the device
5
From Japan
On 2016-05-23 22:23:19
It is just right size.
This review is about item#36932235.
Electrical. Gas meter reading meter
3
From Japan
On 2015-10-13 14:42:16
Although I am adopting the antenna expanding and contracting method as much as having a portable convenience, since the screw driver has a screwdriver to adjust the angle, it is changed to the screw of the butter but if it is made into the small butterfly plate screw of the range of the mirror size, it will not get in the way I will be saved if you put it on. Since angle adjustment neck is made of plastic, there is a fear that it may crack unless it is closed with moderate strength. When breaking it is over.
This review is about item#36932226.
inspection
1
From Japan
On 2014-03-25 20:05:02
Although it is general to Shinwa, this inspecting mirror is fragile to parts where plastic becomes free. It is too loose to break by screw tightening. It's better to priced the price, and it's better to do it.
This review is about item#36932244.

Related Products