Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Light Scale Loupe

Purpose
(When the light source is poor) inspection and measurement of in a dark place.
Minimum Scale Value
0.1mm
Magnification
10
Weight (g)
150
Measuring Range
25mm
Overall Length (mm)
190
TRUSCO Part Number
321-4800
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc(s) 1 SCLI-10N 36932603 139.99 SGD
In stock
ADD TO CART