Buy more than* S$200* and get FREE SHIPPING

Light Loupe

4.00 (1)
AS ONE Part Number
2-185-02
Bulbs
20W slim tube
Arm Length (mm)
Horizontal 1150 vertical 950
Clamp Width (mm)
55
Magnification
2
Power
AC100V
Power Consumption (W)
20
Weight (kg)
2.2
Dimension (mm)
(Lens) 143
TRUSCO Part Number
308-3608
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc(s) 1 SL-40 36932655 309.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Inspection
4
From Japan
On 2015-02-13 18:35:43
The price is slightly higher
This review is about item#36932655.

Related Products