Buy more than* S$200* and get FREE SHIPPING

Illuminated magnifier (O-LIGHT III Inverter type)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Arm Length (mm)
900
Clamp Width (mm)
15-60
Power
AC100V
Power Consumption (W)
27
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Magnification Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Magnification Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
322-7073 2 2.5 1pc(s) 1 O-LIGHT3 2X 37410362 829.99 SGD
Shipped after 2018-01-26
352-9916 3.5 2.8 1pc(s) 1 -- 37410371 839.99 SGD
Shipped after 2018-01-30
ADD TO CART

Related Products