Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Purpose
Inspection, assembly operation in factory, Inspection, assembly operation in factory
2014 TRUSCO Published Page
1-1196
Material (lens)
Glass
Distance between Work Surface (mm)
160-300 (1.8-fold), 110-200 (2.3 times), 70-110 (3.5 times)
Batteries
(CR2016) x2 or coin-type lithium battery (included)
Lens Size (mm)
36x89
Magnification
1.8 times, 2.3 times, 3.5 times
Weight (g)
194
Dimension (mm)
134x255x40 (installed)
TRUSCO Part Number
321-3129
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BM120LABD 36933251 169.99 SGD
In stock
ADD TO CART

Related Products