Buy more than* S$200* and get FREE SHIPPING

Stand Loupe

5.00 (1)
2014 TRUSCO Published Page
1-1186
Lens
Glass lens
Lens Diameter (phi mm)
45
Magnification
3.5 times
Weight (g)
193
Material
Glass iron brass other
TRUSCO Part Number
321-3064
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1600 36933267 38.03 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Engraving work
5
From Japan
On 2016-02-23 17:08:19
I was looking for a loupe with such a high magnification. It is very useful
This review is about item#36933267.

Related Products