Buy more than* S$200* and get FREE SHIPPING

Dissecting Microscope

4.00 (2)
2014 TRUSCO Published Page
1-1177
Stage Dimensions (mm)
phi80 round stage white / black / frosted glass
Mirror Body Function
Binocular magnification
Work Observable Height(mm)
70
Field of View
20mm (number of views)
Objective Lens
2 4 times
Eyepiece
10
Lighting
(Transparent) LED1 pieces, (epi) LED5 pieces
Working Distance (mm)
68
Comprehensive Magnification
20 40 times
Dimensions (Width W x Depth D x Height H) (mm)
115x187x280
Power
Built-in rechargeable batteryAC adapter-connected
Weight (kg)
2.5
TRUSCO Part Number
453-7050
Accessories
Rubber eyecup vinyl cover for adjusting wrench AC adapter
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 (360 deg rotary barrel) VCT-VBL2e 75867355 529.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Product development business Adhesive application to small parts
4
From Japan
On 2016-06-14 17:54:26
Purchase for urgent need. I got it in time because it was delivered the next day. .
This review is about item#75867355.
Precision item inspection
4
From Japan
On 2015-12-04 18:40:53
It is compact and excels in cost performance, but because the platform is small, it is difficult to work
This review is about item#75867355.

Related Products