Buy more than* S$200* and get FREE SHIPPING

Clamp Meter

5.00 (6)
Continuity Testing
Buzzer sounds about 50ohm or less
Maximum Count Number
1999 count
Detection System
Average value rectification (MEAN)
Sampling
About 3 times / second
Clamp Diameter (phi mm)
About 28
Alternating Current (A)
(Clamp measurements) 2/20/200/400 accuracy +/-(2.0% rdg +5 d)
Functions
Peak hold function, data hold function, diode test function auto range switching
Dimensions (Width W x Depth D x Height H) (mm)
76x30x208
DC Voltage (V)
200m/2/20/200/600 Accuracy +/-(0.8% rdg +1 d)
Resistance (omega)
200/2k/20k/200k/2M/20M Accuracy +/-(1.0% rdg +2 d)
AC Voltage (V)
2/20/200/600 Accuracy +/-(1.2% rdg +5 d)
Power
X2 AAA batteries (included)
Weight (g)
200
Accessories
Test lead strap and batteries (for monitoring), instruction manual
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AD-5585 36933416 61.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Almost almost the AC wiring current
5
From Japan
On 2017-12-14 17:37:45
The clamp meter which I bought earlier has a slight gap between the clamp joints but this product is satisfactory not being able to recognize the variation due to the place of clamp tightly.
This review is about item#36933416.
Measurement of power consumption of electric power usage equipment
5
From Japan
On 2017-06-24 16:42:45
I am satisfied because it is easy to measure with reasonable size. I would like to make use of this clamp meter for business in the future from now on.
This review is about item#36933416.
Electric installation repair inspection
5
From Japan
On 2016-12-16 15:03:04
Product prices are reasonable and I bought the product review of Mr. Monotaro as a reference. It is useful.
This review is about item#36933416.
Electrical work work
5
From Japan
On 2016-11-12 09:31:04
It's the second purchase since I lost it this time. Because the cord is long, use of the tester is also easy to use and comfortable.
This review is about item#36933416.
Current measurement
5
From Japan
On 2015-07-23 08:29:26
It can be used normally. It is convenient to carry when it becomes a little smaller.
This review is about item#36933416.
Use at work
5
From Japan
On 2015-02-07 03:24:45
It was nice to use than ever
This review is about item#36933416.

Related Products