Buy more than* S$200* and get FREE SHIPPING

Digital Multimeter, Compact

4.12 (17)
Maximum Count Number
1999 count
Detection System
Average value rectification (MEAN)
Resistance
200/2000/20k/200k/2000kohm Accuracy +/-(2.5% rdg +5 dgts)
DC Current
2000micro/20m/200mA Accuracy +/-(2.5% rdg +10 dgts)
Functions
Diode test function and battery check function, square wave output function (3Vpp/50Hz)
Dimensions (Width W x Depth D x Height H) (mm)
52x26x95
DC Voltage (V)
200m/20000m/20/200/300 Accuracy +/-(2.5% rdg +2 dgts)
AC Voltage (V)
200/300 Accuracy +/-(2.5% rdg +15 dgts)
Power
(LRV08) x1 or 12V alkaline batteries (included)
Weight (g)
(Including battery) about 100
Accessories
(Desorption not of the body) battery (for monitoring), instruction manual, test leads
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AD-5526 36933434 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 5
3 star 3
2 star 0
1 star 1
Review Rating: 4.12
17 Customer Reviews
The reviews are automatic translation.
Mainly to the maintenance of the motorcycle
4
From Japan
On 2018-04-20 18:28:28
Be careful not to forget to switch off. It is useful for battery management of five motorcycles. Measurement range of 20 V is just right for battery voltage measurement. However, the other day, I tried to use it, I noticed that I forgot to switch. Of course, it does not move at all. Open the lid and check the battery immediately. I thought that "what is just 5?", I bought a AAA battery and put it in, but it does not fit very well. If you look closely, the shape is similar to AA, but it is a very special battery called "12V23A" and it does not sell anywhere in stores. I searched for a net shop and ordered to order. If you carefully read the product introduction of monotaro then it certainly wrote the battery at 12 volts. "Power supply 12V alkaline dry battery (LRV 08)" I did not think that 12V alkaline battery (LRV08) = 12V23A is a battery that is hard to get so much. Buyers should never forget to switch! If you do not forget to buy Panasonic LRV 08 with a monotaro then you buy two, it will cost as much as a tester.
This review is about item#36933434.
For motorcycle and car maintenance
5
From Japan
On 2017-12-10 14:20:45
I have a Hioki tester, but since it is bulky with the traditional needle type, I thought that I wanted a more easy handy tester. As I was looking for it in MonotaRO, I found something that would be "if this", so I bought it. The impression I used was that it was enough for motorcycles and car maintenance. Rather, I thought that this is better, because it saves my effort to read the numbers as seen from the front like a needle type. Of course, the precision will be lower as compared with the manufacturer made by Hiroshi of a tester specialized manufacturer, but I think that it is accuracy with no problem in the maintenance level of a car. There is an instruction manual between the paper packs, although it is described about replacing the batteries, there is a possibility that someone who throws away the box immediately may have thrown away without seeing it. Do not forsake the package, do not forsake buyers, I want you to search between cardboard. Considering cost performance, I think that it is a sufficient product.
This review is about item#36933434.
Various car maintenance
5
From Japan
On 2017-12-01 10:31:33
It can be used enough for checking electrification and measuring weak electricity, I think that it is a good item if you think about the price.
This review is about item#36933434.
Motorcycle Maintenance
5
From Japan
On 2017-07-10 14:43:46
I can not say anything because it's about a week to use yet but you can use it normally for now
This review is about item#36933434.
Electrical construction
1
From Japan
On 2017-01-05 11:10:18
It was a toy, it was not very accurate, so I used it as a simple tester, but because the lead of Sanwa's card tester has run out, it became unusable because I used the lead of this tester.
This review is about item#36933434.
Portable multimeter
5
From Japan
On 2016-08-10 20:07:42
I am using it conveniently for portable use. Because accuracy is not required so much, this level is sufficient
This review is about item#36933434.
Koukann
5
From Japan
On 2016-03-09 20:14:55
Iiyo
This review is about item#36933434.
I checked if the regulator is functioning
5
From Japan
On 2016-03-07 17:05:39
As a digital tester and 1000 ten thousand yen, although it is the cheapest level, there are few errors and the regulator was examined
This review is about item#36933434.
I am using it on a do-it-yourself carpenters etc.
3
From Japan
On 2015-07-24 23:09:00
I am satisfied with the price that the display part should be informed with a big and easy-to-see sound
This review is about item#36933434.
For motorcycle maintenance
4
From Japan
On 2015-05-30 06:52:05
Good point 1, small size, light weight, the touch feeling is good. 2. The display part is large and easy to see. 3, It seems to be durable to make. A bad point 1, the error is slightly big. It is about 0.3 V higher by 12 V measurement. 2, Special things that batteries can only be obtained at large specialty store or online. It costs about 800 yen with shipping included in the net. It is cruel to use this mainly for work etc. It will be good for sub.
This review is about item#36933434.

Related Products