Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

AC DC Voltage Checker

2.00 (2)
Batteries
LR44x2 pieces button battery
DC Voltage (V)
1.5 - 36
AC Voltage (V)
70 - 250
Point
Minus type
Weight (g)
29
Specification
Electric current check, HOT grounding judgment, continuity test, electromagnetic check (non-contact)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 2145-L 36933443 17.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
Scheduled to be used for replacing wiring in the house
1
From Japan
On 2018-02-28 11:53:12
There are three levels of sensitivity adjustment, When used for polarity judgment, alarm sounds both low regardless of non-reaction, medium and high regardless of polarity, it does not become usable. In non-contact testing, After a while setting the sensitivity to high, the reaction disappears, there are times when you touch the sensitivity adjustment and return. Although it is planned to exchange the F line of the house divided in several times, it is scary and can not be used.
This review is about item#36933443.
Voltage check
3
From Japan
On 2014-12-07 22:32:29
It is a reasonably easy to use product.
This review is about item#36933443.

Related Products