Buy more than* S$200* and get FREE SHIPPING

Test Leads

2.00 (1)
Caution
Current measuring range is 1A or less with phi 0.7 mm pin., Current measuring range is 1A or less with phi 0.7 mm pin.
Point Size
phi0.7 mm
Weight (g)
40
Compatible Models
CD770, CD771, CD772, PC20, CX506a, EM7000, SP21, CAM600S
TRUSCO Part Number
333-7529
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
1PC 1 TL-21M 36933477 19.38 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Installation of car electrical equipment
2
From Japan
On 2015-05-13 19:26:57
Because the tester 's (CD 110) model is old, the condition of the tester bar storage in the main body is bad But there is no problem with use.
This review is about item#36933477.

Related Products