Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pocket Type Digital Multimeter

4.67 (3)
Unit Dimensions (Height x Width x Depth)(mm)
117x76x18
Continuity Check
About 35 or less buzzer sound, open-circuit voltage: about 1.2V
Safety Standards
IEC61010 CAT.[III] 300V CAT.[II]DC/AC500V
Diode Test
Open voltage about 3 V
Battery
Built-in battery LR44x2
Sample Rate
(Number)1.3, (bargraph) 13
Frequency Characteristics
45 - 1kHz
Functions
0.8% best accuracy, bargraph, test lead body- retractable type, fixed-function of test leads
Display
(Number) 4000, (bargraph) up to 40 segments
DC Voltage (V)
400m/4/40/400/500V
Resistance (omega)
400/4K/40K/400K/4M/40Mohm
AC Voltage (V)
4/40/400/500V
Weight (g)
About 117
TRUSCO Part Number
333-5194
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PM11 36933486 74.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Inspection of electrification etc.
5
From Japan
On 2017-04-23 21:00:00
It was small, but I wanted it so that I can use it immediately at work. It was good with just the right size.
This review is about item#36933486.
Use at work
4
From Japan
On 2015-03-14 13:04:54
Compared to conventional soft cover, feeling of use is good. I am expecting the durability of the case.
This review is about item#36933486.
Study of actual work and children's summer vacation
5
From Japan
On 2014-08-22 07:11:55
Conduction buzzer is convenient. It can be conveniently used with auto range switching. Compact and lightweight and easy to carry
This review is about item#36933486.

Related Products