Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Direct Current (A)
0.3
Dimensions (Width W x Depth D x Height H) (mm)
120x50x140
DC Voltage (V)
300
Resistance (omega)
2M
AC Voltage (V)
600
Power
AA batteries (R6P) x1 lines (included)
Weight (g)
400
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1216260 36933495 84.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products