Buy more than* S$200* and get FREE SHIPPING

Analog Tester

Direct Current (A)
2.5
Dimensions (Width W x Depth D x Height H) (mm)
100x38x152
DC Voltage (V)
1000
Resistance (omega)
20M
AC Voltage (V)
1000
Power
2 AA batteries x (sold separately), one stacked 9V battery x (sold separately)
Weight (g)
220
TRUSCO Part Number
309-4120
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TCX-250N 37288307 94.93 SGD
In stock
ADD TO CART

Related Products