Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Analog Tester, Magnet

4.67 (3)
Direct Current (mA)
25/250
Battery Test
1.5V/9V/12V
Minimum Scale Value
DC voltage: 0.2V AC voltage: 1V DC current: 0.5mA resistance: 100ohm
Dimensions (Width W x Depth D x Height H) (mm)
65x23x105
DC Voltage (V)
10/50/250/500
AC Voltage (V)
50/250/500
Power
1 AAA battery x (sold separately)
Resistance (k ohm)
500
Weight (g)
125
TRUSCO Part Number
330-5091
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TCX160M 37288316 47.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used for opportunities broken in architectural relations, etc.
5
From Japan
On 2016-03-05 15:48:33
I think that it would be necessary for us to describe the instructions more easily understandable and amateurs can use it soon I think that it is necessary to buy other people also want to use it but I can not master it thought I think that many people are considering it
This review is about item#37288316.
Car maintenance work
5
From Japan
On 2014-10-16 19:53:20
Small testers have short test leads and are struggling to locate the tester body. It does not feel inconvenient in the work of the ENG room and the chassis frame if it is attached with a magnet, it is very convenient.
This review is about item#37288316.
Repair of home appliances
4
From Japan
On 2014-02-11 19:43:21
I think that it is better that the body thickness is a little thinner. I think that the price will be high, but I think it would be convenient if you make the tester stick a code reel type.
This review is about item#37288316.

Related Products