Buy more than* S$200* and get FREE SHIPPING

Analog Tester, With Magnet, Conducting Electric Buzzer

3.80 (5)
Direct Current (mA)
25/250
Battery Test
1.5V/9V/12V
Minimum Scale Value
DC voltage: 0.2V AC voltage: 1V DC current:0.5mA Resistance: 100ohm
Dimensions (Width W x Depth D x Height H) (mm)
65x23x105
DC Voltage (V)
10/250/500
AC Voltage (V)
50/250/500
Power
AA battery x 1pcs (sold separately)
Resistance (k ohm)
500
Weight (g)
125
TRUSCO Part Number
330-5104
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TCX160MB 37288325 50.99 SGD
Shipped after 2018-03-05
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
work
5
From Japan
On 2017-04-28 22:13:32
Items arrived quickly and I am pleased to be in time for work Thank you very much
This review is about item#37288325.
Voltage measurement
3
From Japan
On 2016-11-04 20:28:32
Because it is light and easy to use because it is easy to use because it is a size that fits in the palm, it is easy to use because it has a magnet so it can be stuck anywhere, but characters such as AC and DC do not look good, so do not use it, I want you to do
This review is about item#37288325.
Construction machine repair
1
From Japan
On 2014-06-27 16:07:03
Although it is bad not to confirm, the range of DC voltage jumps from 10 V to suddenly to 250 V. It is not used at all because it is often used at 12V and 24V.
It is mainly used to identify occurrence location when electric trouble occurs.
5
From Japan
On 2013-06-26 13:24:27
It is compact and very useful for carrying and useful.
This review is about item#37288325.
Mechanical repair
5
From Japan
On 2012-10-10 13:22:35
The magnet on the back is powerful, there is a sense of security that firmly sticks on the back of the control panel. The cord wrapped along the side of the main body is also fixed properly and it is unlikely to unexpectedly unwind.
This review is about item#37288325.

Related Products