Buy more than* S$200* and get FREE SHIPPING

2014 TRUSCO Published Page
1-0955
Maximum Measuring Conductor Diameter (mm)
33
Detection System
Rectifier effective value of true (RMS)
Direct Current (A)
1000
Maximum Display
3999 count
Alternating Current (A)
600
Dimensions (Width W x Depth D x Height H) (mm)
91x40x210
DC Voltage (V)
600
Resistance (omega)
4000
AC Voltage (V)
600
Power
(6F22) x1 this stacked 9V battery (included)
Weight (g)
450
TRUSCO Part Number
338-0327
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CL-235 36933531 489.90 SGD
In stock
ADD TO CART

Related Products