Buy more than* S$200* and get FREE SHIPPING

Clamp Tester AC

Purpose
Building electric work.
2014 TRUSCO Published Page
1-0947
Maximum Measuring Conductor Diameter (mm)
40
Detection System
Average value rectification (MEAN)
Maximum Display
4000 count
Alternating Current (A)
1000
Continuous Opreration Time (hours)
110
Dimensions (Width W x Depth D x Height H) (mm)
69x23x190
DC Voltage (V)
400
Resistance (omega)
4M
AC Voltage (V)
400
Power
(CR2032) x2 or coin-type lithium batteries (sold separately)
Weight (g)
128
TRUSCO Part Number
300-9998
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TC-04 37288334 -
Discontinued
[x]
ADD TO CART

Related Products