Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Multi Meter

5.00 (2)
2014 TRUSCO Published Page
1-0943
AS ONE Part Number
1-9832-01
Detection System
Average value rectification (MEAN)
Accurate Temperature and Humidity Range
Non-condensing 80% RH below 23deg C + /-5deg C
Maximum Display
3200 count
Dimensions (Width W x Depth D x Height H) (mm)
72x22.5x114
DC Voltage (V)
500
Resistance (omega)
32M
AC Voltage (V)
500
Power
(LR44) x2 or button-type alkaline batteries (included)
Weight (g)
110
TRUSCO Part Number
321-4354
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MCD-008 36933547 66.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Business, for work
5
From Japan
On 2014-11-06 18:47:50
I really love it. I saw that another trader is using it, and I wanted it from before. The durability of the reel is worrisome, but if it breaks it may also buy it.
This review is about item#36933547.
DYI
5
From Japan
On 2014-03-16 02:25:46
It is possible
This review is about item#36933547.

Related Products