Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Digital Pocket Tester

Purpose
Design, inspection and maintenance of electrical and electronic circuits. Construction and maintenance of indoor electrical work and electrical equipment., Design, inspection and maintenance of electrical and electronic circuits. Construction and maintenance of indoor electrical work and electrical equipment.
2014 TRUSCO Published Page
1-0930
Detection System
Average value rectification (MEAN)
Resistance (M?)
40
Direct Current (A)
-
Maximum Display
4000 count
Alternating Current (A)
-
Dimensions (Width W x Depth D x Height H) (mm)
78x17x122
DC Voltage (V)
600
AC Voltage (V)
600
Power
(LR44) x2 or button-type alkaline batteries (not included)
Weight (g)
86
TRUSCO Part Number
330-5121
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TM-05A 37288343 51.99 SGD
In stock
ADD TO CART

Related Products