Buy more than* S$200* and get FREE SHIPPING

Buzzer and LED Auto Tester

4.60 (5)
DC Voltage (V)
41814
Point
Needle type
Weight (g)
43
Specification
Check power supply, DC polarity determination
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 2135-A 36933617 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
I used it for car wiring work.
5
From Japan
On 2017-04-28 13:54:15
Especially confirmed the power supply of the fuse. I will inform you with buzzer and light, so it's easy to understand. It was good that the earth clip was opened a little wider.
This review is about item#36933617.
Machine installation on vehicle
5
From Japan
On 2017-02-19 16:38:53
I understood the voltage and polarity at the same time, and I no longer need a tester. The length of the curl cord was long, and it became no longer to get in the way as it used to be. It is OK even if it suddenly disconnects because it can do without solder attachment plug to plug into the main body.
This review is about item#36933617.
As a power supply tester for automobiles.
4
From Japan
On 2016-06-18 09:34:00
The price is cheap and it can be used properly for use. It would be better if you could use it for a long time.
This review is about item#36933617.
Vehicle maintenance
5
From Japan
On 2015-08-13 16:41:50
I am satisfied with both function and price.
This review is about item#36933617.
Electrical continuity check
4
From Japan
On 2014-07-04 02:54:28
Because it is battery-less, it is lightweight and it pulled out after a long absence and it does not have rust. I feel that the code is too fat.
This review is about item#36933617.

Related Products