Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Automobile Tester, Pencil Type

5.00 (3)
DC Voltage (V)
41814
Cord Length (m)
About 1
Point
Needle type
Weight (g)
42
Specification
Power supply check
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1035-A 36933626 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used when installing car stereos, navigation etc!
5
From Japan
On 2017-05-27 01:51:59
Because the price is reasonable and easy to buy, use two units. The place to grab is thick and easy to grasp!
This review is about item#36933626.
Electrical repair of 24V car
5
From Japan
On 2016-08-17 16:39:21
It is impossible for LEDs, so Kenden pen is the only one. If used properly, it can be used for several years.
This review is about item#36933626.
When you turn on the car or bus
5
From Japan
On 2014-11-21 23:47:53
6V ~ 24V It is nice to be able to use bike, car, bus.
This review is about item#36933626.

Related Products