Buy more than* S$200* and get FREE SHIPPING

Mini Clamp Leaker

2014 TRUSCO Published Page
1-0957
Leakage Current (mA)
200
Maximum Measuring Conductor Diameter (mm)
33
Detection System
Average value rectification (MEAN)
Maximum Display
1999 count
Alternating Current (A)
150
Dimensions (Width W x Depth D x Height H) (mm)
54x20x155
Power
(LR44) x2 or button-type alkaline batteries (included)
Weight (g)
85
TRUSCO Part Number
321-4265
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MODEL-104 36933644 329.90 SGD
Shipped after 2017-05-29
ADD TO CART

Related Products