Buy more than* S$200* and get FREE SHIPPING

Mini Digital Clamp Tester

Maximum Measuring Conductor Diameter (mm)
33
Detection System
Average value rectification (MEAN)
Clamp Diameter (phi mm)
phi33mm
Maximum Display
1999 count
Alternating Current (A)
200
Dimensions (Width W x Depth D x Height H) (mm)
54x20x155
Power
(LR44) x2 or button-type alkaline batteries (included)
Weight (g)
85
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MODEL-220 36933653 129.99 SGD
In stock
ADD TO CART

Related Products