Buy more than* S$200* and get FREE SHIPPING

Purpose
For measuring of leakage current such as low-tension circuit, electrical equipment, etc., For measuring of leakage current such as low-tension circuit, electrical equipment, etc.
2015 Trusco Published Pages
1 1019
2014 TRUSCO Published Page
1-0957
Leakage Current (mA)
40
Maximum Measuring Conductor Diameter (mm)
40
Detection System
Average value rectification (MEAN)
Direct Current (A)
-
Maximum Display
3999 count
Alternating Current (A)
400
Dimensions (Width W x Depth D x Height H) (mm)
81x40x185
DC Voltage (V)
-
Resistance (omega)
-
AC Voltage (V)
-
Power
AAA batteries (R03) x2 This (included)
Weight (g)
270
TRUSCO Part Number
337-9442
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CL-340 36933662 409.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products