Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Digital Multimeter

2.00 (1)
Withstand Voltage (kV)
6.88 for 5 seconds (input terminal - to case)
Compatible Safety Standards
EN61010-1, EN61010-031, 1000VCAT III, 600VCATIV, 2 pollution degree, altitude 2000m or less
Continuity Check
600.0ohm
Measurement Frequency (per second)
25: Bar graph display 5 (frequency measurement is 1, the maximum capacitance 0.14 (1000microF), resistance measurement is 2.5, temperature is 0.7), (DC voltage, diode test: 5)
EMC Standard
Fit / EN61326-1, ClassB, EN55011 Class B Group 1
Additional Feature
Data hold / auto hold / Range hold, resistance, arithmetic deviation /%, auto power off, backlight
Temperature Coefficient
In the range -10 deg C - 18 deg C, of 55 deg C 28 deg C -, and accuracy x 0.1 / deg C or less at 5 deg C 23 deg C +/-
Storage Temperature/Humidity Range
(RH below 70%), however, that there is no condensation -30 deg C - 70 deg C.
Diode Test
2.000V
Operating Temperature and Humidity Range
(RH below 80%), however, that there is no condensation -10 deg C - 55 deg C.?70% RH or less in the range of 40 - 55 deg C
Direct Current (A)
600.0microA/6000microA/60.00mA/600.0mA/6.000/10.00
Alternating Current (A)
600.0microA/6000microA/60.00mA/600.0mA/6.000/10.00
Battery life (hours)
(In the case of alkaline batteries used in DC voltage measurement) about 300
Measurement Function
ON / OFF switchable DC voltage, AC voltage, DC current, AC current, resistance, frequency, temperature, capacitance, continuity check, diode test low-pass filter
Outer Dimensions (Width W x Height H x Depth D) (mm)
About 90 x 192 x 49
Display
3.5 digit liquid crystal display (7-segment), digital display ("6000" count), bar graph display (31 segments), of polarity ("-" sign lights up only), over-range display ("OL" is displayed), the battery voltage display (- lit mark "+" when the operating vo
DC Voltage (V)
600.0m/6.000/60.00/600.0/1000
Resistance (omega)
600.0/6.000k/60.00k/600.0k/6.000M/60.00M
AC Voltage (V)
600.0m/6.000/60.00/600.0/1000
Power
Four AA batteries x
Cycle(Hz)
10.00 to 99.99k
Weight (g)
(Including battery) about 570
TRUSCO Part Number
355-4309
Accessories
Four batteries, test lead set, 10A/1000V fuse and (body storage) 440mA/1000V, instruction manual Part 1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TY520 37068175 339.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Measurement
2
From Japan
On 2017-01-18 14:48:06
The liquid crystal is slightly thin. It is good to have a contrast adjustment function.
This review is about item#37068175.

Related Products