Buy more than* S$200* and get FREE SHIPPING

AC Volt Checker

3.00 (1)
Dimensions (Width W x Depth D x Height H) (mm)
26x31x145
AC Voltage (V)
5 - 600
Power
ALKALINE BATTERY(LR44) X 2 PCS (SOLD SEPARATELY)
Weight (g)
31
TRUSCO Part Number
329-5273
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TV2001 37288361 31.87 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Power survey
3
From Japan
On 2013-12-15 15:56:28
It will be such a thing in price. It will be easier to store in a pocket if it is a little slender build.
This review is about item#37288361.

Related Products