Buy more than* S$200* and get FREE SHIPPING

Rubber Plastic Durometer

Purpose
Applicable material: soft rubber, film roll, and spinning roll., Applicable material: soft rubber, film roll, and spinning roll.
2014 TRUSCO Published Page
1-1065
Spring Load Value 0 to -100 Degrees (mN)
550-8050
Minimum Scale Value
1degree
Indenter Height (mm)
2.50
Indenter Shape (mm)
phi2.50 (hemispherical)
Conformity Standard
JIS K 6253 ISO7619 ISO868 ASTM D 2240
Dimensions (Width W x Depth D x Height H) (mm)
60x23.5x107.7
Needle Shape
Hemisphere 2.5mm
Type
Type E (AO)
Weight (g)
200
Measuring Range
0 to 100degree
TRUSCO Part Number
331-3972
Compatible
Soft rubber, film roll, such as spinning roll
Specification
Soft rubber, film roll, and spinning roll, etc.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GS-721N 36933775 539.99 SGD
In stock
ADD TO CART

Related Products