Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rubber Plastic Hardness Tester Standard

Spring Load Value 0 to -100 Degrees (mN)
550 - 8050
Minimum Scale Value
2 degree
Dimensions (Width W x Depth D x Height H) (mm)
56x27x113
Needle Shape
Diameter 10mm
Weight (g)
280
Measuring Range
0 - 100 degree
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KR-14A 36933784 409.99 SGD
In stock
ADD TO CART

Related Products